Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BASS BOAT Wide, Outboard Fits 19ft 6in L up to 96in W Red
Mfr # SBWBB1996B-JYR
Zoro # G911543006
product price: $981.99
/ea
Free Shipping & Returns
$981.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 19'6" LENGTH up to 96" WIDTH
- Material 100% GENUINE Sunbrella FABRIC
- For Use With BASS BOAT - Wide w/ Outboard
- Series Windstorm Elite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBWBB1996B-JYR
- Zoro # G911543006
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 19'6" LENGTH up to 96" WIDTH |
Material | 100% GENUINE Sunbrella FABRIC |
For Use With | BASS BOAT - Wide w/ Outboard |
Color | Red |
Series | Windstorm Elite |
Item | Sunbrella Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Engine Water Pump Stud Kit, 902-804 (902-804)
- WEATHER GUARD SHOCKS(PAIR) FOR WEATHERGUARD BOX(S) (7249-2PK)
- HOPKINS LED COMPATIBLE TAILLIGHT CONVERTER BASIC WIRING (48895)
- UWS 48" Low Profile Side Mount Truck Tool Box, Aluminum (EC30201)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Boat Cover V HULL FISHING Center Console, High Bow Rails, Outboard 26ft 6in L 102in W Red (SBVCCR26102B-JYR)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 16ft 6in L up to 91in W Green (WSATB1691B-HTR)
- PYLE Jet Ski Storage Cover, PCVJS12 (PCVJS12)
- Eevelle Watercraft Tops, Covers & Storage