Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BASS BOAT Wide, Outboard Fits 18ft 6in L up to 96in W Khaki
Mfr # SCWBB1896B-KHA
Zoro # G811555635
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 18'6" LENGTH up to 96" WIDTH
- For Use With BASS BOAT - Wide w/ Outboard
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCWBB1896B-KHA
- Zoro # G811555635
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 18'6" LENGTH up to 96" WIDTH |
Color | Khaki |
For Use With | BASS BOAT - Wide w/ Outboard |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
Series | Silvercloud |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Gasket - Service Part Cummins (8603359)
- MOTORCRAFT CAP-FILLER (BRFC21)
- RACOR Parfit Spin-On, Element, PFF50216 (PFF50216)
- DORMAN Leaf Spring Bumper Spacer - Rear, 924-070 (924-070)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- CLASSIC ACCESSORIES Stellex Boat Cover, Model C, Blue (20-147-100501-00)
- Eevelle Watercraft Tops, Covers & Storage