Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BASS BOAT Wide, Outboard Fits 16ft 6in L up to 84in W Red
Mfr # SBWBB1684B-JYR
Zoro # G911539306
product price: $957.99
/ea
Free Shipping & Returns
$957.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 16'6" LENGTH up to 84" WIDTH
- For Use With BASS BOAT - Wide w/ Outboard
- Series Windstorm Elite
- Material 100% GENUINE Sunbrella FABRIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBWBB1684B-JYR
- Zoro # G911539306
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 16'6" LENGTH up to 84" WIDTH |
For Use With | BASS BOAT - Wide w/ Outboard |
Item | Sunbrella Boat Cover |
Series | Windstorm Elite |
Material | 100% GENUINE Sunbrella FABRIC |
Color | Red |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER CABLE Cyl Head Bolt Kit, S-351W (S-351W)
- VELVAC Mirror Head, V Back (705112)
- SLIME Inflator Tire 150Psi 12V (40031)
- MAIN FILTER PARKER K22022 Replacement/Interchange Spin-On Filter (MF0057997)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Boat Cover V HULL FISHING Center Console, High Bow Rails, Outboard 26ft 6in L 102in W Red (SBVCCR26102B-JYR)
- PLANO Prolatch 3500 Size Storage Utility Box (2350000)
- Eevelle Watercraft Tops, Covers & Storage