Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BASS BOAT Wide, Outboard Fits 15ft 6in L up to 80in W Black
Mfr # SBWBB1580B-BLK
Zoro # G911538460
product price: $946.99
/ea
Free Shipping & Returns
$946.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 15'6" LENGTH up to 80" WIDTH
- Material 100% GENUINE Sunbrella FABRIC
- Series Windstorm Elite
- For Use With BASS BOAT - Wide w/ Outboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBWBB1580B-BLK
- Zoro # G911538460
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 15'6" LENGTH up to 80" WIDTH |
Item | Sunbrella Boat Cover |
Material | 100% GENUINE Sunbrella FABRIC |
Series | Windstorm Elite |
For Use With | BASS BOAT - Wide w/ Outboard |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 7-Way Pin To 6-Way Adapter (591009)
- DB ELECTRICAL AND0286 Alternator for Case Hollernator, Excavator Cs27B, John Deere 27D (400-52159)
- GATES Auto V-Belt, Industry Number 9550HD (9550HD)
- GARELICK EEz-In Premium Telescoping Boat Hook, 56" to 12' (55175)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 16ft 6in L up to 91in W Green (WSATB1691B-HTR)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- ZUNAMMY Zunammy ZWB2000BL-20LT 20 Liters Waterproof Roll Top Dry Bag; Floating Duffle Dry Gear Bag with Adjustable Shoulder Straps - Blue (ZWB2000BL-20LT)
- Eevelle Watercraft Tops, Covers & Storage