Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BASS BOAT Wide Inboard Fits 29ft 6in L up to 120in W Silver
Mfr # SCWBB29120-SLR
Zoro # G811537266
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 29'6" LENGTH up to 120" WIDTH
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With BASS BOAT - Wide Inboard
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCWBB29120-SLR
- Zoro # G811537266
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 29'6" LENGTH up to 120" WIDTH |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
For Use With | BASS BOAT - Wide Inboard |
Color | Silver |
Item | Boat Cover |
Series | Silvercloud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL 30 CURVED TIRE SPOON T20A (KEN33220)
- BLUE MAGIC Radiator/Block Sealer, Auto, Copper (1008-24)
- PEERLESS CHAIN 16,200# 10MM HT TRAILER CHAIN, 8605734 (8605734)
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-9600-8Z25B)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- TACO MARINE TACO Aluminum Support Pole w/Snap-On End 24" to 45-1/2" (T10-7579VEL2)
- Eevelle Watercraft Tops, Covers & Storage