Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BASS BOAT Wide Inboard Fits 26ft 6in L up to 120in W Khaki
Mfr # SFWBB26120-KHA
Zoro # G811571307
product price: $1,004.99
/ea
Free Shipping & Returns
$1,004.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 26'6" LENGTH up to 120" WIDTH
- For Use With BASS BOAT - Wide Inboard
- Material SUNFLAIR Fabric
- Series Windstorm Elite Sunflair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFWBB26120-KHA
- Zoro # G811571307
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 26'6" LENGTH up to 120" WIDTH |
For Use With | BASS BOAT - Wide Inboard |
Item | Boat Cover |
Material | SUNFLAIR Fabric |
Color | Khaki |
Series | Windstorm Elite Sunflair |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS 1015 12V DC Plug & Dash Socket (1010 & 1011) (1015)
- LUMAPRO Mini Lamp, 1892, 2.0W, T3 1/4, 14.4V, PK10 (1892-10PK)
- WESTWARD Portable Parts Washer, 2.5 gal, Water Pump (45KE71)
- C.H. YATES C.H. Yates 450Y Yellow Plastic Bow Roller - 4 in. x 0.5 in. (450Y)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EXTREME MAX Extreme Max 3006.7665 BoatTector Inflatable Fender - 4.5" x 16", Cranberry (3006.7665)
- Eevelle Watercraft Tops, Covers & Storage