Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BASS BOAT Wide Inboard Fits 23ft 6in L up to 96in W Charcoal
Mfr # SBWBB2396-CHG
Zoro # G811545186
product price: $1,063.99
/ea
Free Shipping & Returns
$1,063.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 23'6" LENGTH up to 96" WIDTH
- Series Windstorm Elite
- Material 100% GENUINE Sunbrella FABRIC
- For Use With BASS BOAT - Wide Inboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBWBB2396-CHG
- Zoro # G811545186
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 23'6" LENGTH up to 96" WIDTH |
Series | Windstorm Elite |
Color | Charcoal |
Item | Sunbrella Boat Cover |
Material | 100% GENUINE Sunbrella FABRIC |
For Use With | BASS BOAT - Wide Inboard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN GT36UHD-TM Transom Mount Transducer (010-13072-00)
- DONALDSON Hydraulic Filter, Spin-On, P556005 (P556005)
- WESTIN MAX Winch Tray (46-24025)
- AFTERMARKET Marvel Schebler Carburetor Rebuild kit (FSC30-0734)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- PYLE 17' - 20'L Pontoon Boats, Beam Width Up (PCVHP440)
- Eevelle Watercraft Tops, Covers & Storage