Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BASS BOAT Wide Inboard Fits 22ft 6in L up to 96in W Silver
Mfr # SCWBB2296-SLR
Zoro # G811558605
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 22'6" LENGTH up to 96" WIDTH
- For Use With BASS BOAT - Wide Inboard
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCWBB2296-SLR
- Zoro # G811558605
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 22'6" LENGTH up to 96" WIDTH |
For Use With | BASS BOAT - Wide Inboard |
Color | Silver |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
Item | Boat Cover |
Series | Silvercloud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVOLT ChargeMaster Plus 12/75-3 CZone - 3-Bank (44310755)
- WIX FILTERS Lube Filter, 51411 (51411)
- STENS Oem Replacement Belt 265-671 For Grasshopper 382090 (265-671)
- TIMKEN Wheel Seal, 416273 (416273)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Boat Cover PERFORMANCE BOAT Inboard 33ft 6in L 120in W Black (SFPERF33120-BLK)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- PLANO Prolatch 3500 Size Storage Utility Box (2350000)
- Eevelle Watercraft Tops, Covers & Storage