Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BASS BOAT Wide Inboard Fits 19ft 6in L up to 96in W Red
Mfr # SBWBB1996-JYR
Zoro # G811540587
product price: $981.99
/ea
Free Shipping & Returns
$981.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 19'6" LENGTH up to 96" WIDTH
- Material 100% GENUINE Sunbrella FABRIC
- Series Windstorm Elite
- For Use With BASS BOAT - Wide Inboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBWBB1996-JYR
- Zoro # G811540587
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 19'6" LENGTH up to 96" WIDTH |
Material | 100% GENUINE Sunbrella FABRIC |
Series | Windstorm Elite |
Item | Sunbrella Boat Cover |
For Use With | BASS BOAT - Wide Inboard |
Color | Red |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Fuel Filter, 33368 (33368)
- VP RACING FUELS VP Bar and Chain Oil QT (2931)
- GATES Premium OE Micro-V Belt - Fan, K080496 (K080496)
- GENUINE Oil Filter, 90915-Yzzf1 (90915-YZZF1)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- RAYMARINE Ray90 Vhf Black Box Vhf Radio (E70492)
- Eevelle Watercraft Tops, Covers & Storage