Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BASS BOAT Wide Inboard Fits 12ft 6in L up to 80in W Navy
Mfr # SFWBB1280-NVY
Zoro # G811565986
product price: $852.99
/ea
Free Shipping & Returns
$852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 12'6" LENGTH up to 80" WIDTH
- Material SUNFLAIR Fabric
- Series Windstorm Elite Sunflair
- For Use With BASS BOAT - Wide Inboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFWBB1280-NVY
- Zoro # G811565986
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 12'6" LENGTH up to 80" WIDTH |
Color | Navy |
Item | Boat Cover |
Material | SUNFLAIR Fabric |
Series | Windstorm Elite Sunflair |
For Use With | BASS BOAT - Wide Inboard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pkg Adj Keel Roller Bracket Assembly - 3 in. (32003G)
- ECCO SAFETY GROUP LIGHTBAR MOUNTING KIT: 10/12/15/30 SERIES, UNIVERSAL HEADACHE RACK (A1032RMK)
- MARTIN TOOLS SPROCKET & GEAR SPOON BODY LIGHT DINGING (MT1036)
- TIMKEN Tapered Roller Bearing Cup, Lm501314 (LM501314)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- CLASSIC ACCESSORIES Boat Cover, Model A, Charcoal StormPro (88908)
- Eevelle Watercraft Tops, Covers & Storage