Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BASS BOAT Angled Transom, Outboard Fits 26ft 6in L up to 120in W Khaki
Mfr # SCATB26120B-KHA
Zoro # G911549008
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 26'6" LENGTH up to 120" WIDTH
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With BASS BOAT - Angled Transom w/ Outboard
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCATB26120B-KHA
- Zoro # G911549008
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 26'6" LENGTH up to 120" WIDTH |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
For Use With | BASS BOAT - Angled Transom w/ Outboard |
Color | Khaki |
Series | Silvercloud |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 12' Coiled Nylon Air Hose Assemblies, 022002 (022002)
- GROTE Battery Hold Down, 8 5/8" X 3/4" (84-9320)
- EXTREME MAX Extreme Max 5600.3268 Sport Bike Rear Wheel Lift Stand-Fits Most Yamaha Kawasaki Suzuki Ducati BMW (5600.3268)
- METRA Double Din Install Kit, Jeep Cherokee 1997-2001 (956554B)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- CARVER COVERS Carver Bimini Top Slide Track Kits, PR (62001)
- Eevelle Watercraft Tops, Covers & Storage