Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BASS BOAT Angled Transom, Outboard Fits 25ft 6in L up to 102in W Black
Mfr # SCATB25102B-BLK
Zoro # G911548049
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 25'6" LENGTH up to 102" WIDTH
- For Use With BASS BOAT - Angled Transom w/ Outboard
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCATB25102B-BLK
- Zoro # G911548049
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 25'6" LENGTH up to 102" WIDTH |
Color | Black |
For Use With | BASS BOAT - Angled Transom w/ Outboard |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
Item | Boat Cover |
Series | Silvercloud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Wiring Kit, 4-Way (85277)
- DONALDSON Hydraulic Filter, Strainer, P169017 (P169017)
- JUMBL Waterproof Pet Cargo Liner for SUV's and Cars with Side Walls Protectors, Universal Fit (JUMCLGRY)
- TTI Carpet Cleaner Lqu 64Oz (AH30924)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Windstorm V Hull Runabout with Low or No Bow Rails Cover - Silver (WSVR28102-SLR)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- ZUNAMMY Zunammy ZWB2000OR-10LT 10 Liters Waterproof Roll Top Dry Bag; Floating Duffle Dry Gear Bag with Adjustable Shoulder Straps - Orange (ZWB2000OR-10LT)
- Eevelle Watercraft Tops, Covers & Storage