Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BASS BOAT Angled Transom, Outboard Fits 24ft 6in L up to 102in W Royal
Mfr # SFATB24102B-RYL
Zoro # G811535248
product price: $1,203.99
/ea
Free Shipping & Returns
$1,203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 24'6" LENGTH up to 102" WIDTH
- Material SUNFLAIR Fabric
- Series Windstorm Elite Sunflair
- For Use With BASS BOAT - Angled Transom w/ Outboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFATB24102B-RYL
- Zoro # G811535248
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 24'6" LENGTH up to 102" WIDTH |
Color | Royal |
Material | SUNFLAIR Fabric |
Series | Windstorm Elite Sunflair |
For Use With | BASS BOAT - Angled Transom w/ Outboard |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Flat Windshield Hd Blade 16" (71-16)
- ZEROSTART High Capacity Circulation Heater With Thermostat - 2250W 120V 18.8A, 100-120 deg F 38-49 deg C (3300025)
- JPW INDUSTRIES Wilton B.A.S.H 3-Piece Mechanics Hammer Kit (11111)
- BOSCH Cabin Filter, 6091C (6091C)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- MOSQUITO MAGNET Rigid Bug Bag (MM3300NETN)
- Eevelle Watercraft Tops, Covers & Storage