Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki
Mfr # SFATB2196B-KHA
Zoro # G911559441
product price: $1,063.99
/ea
Free Shipping & Returns
$1,063.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 21'6" LENGTH up to 96" WIDTH
- Series Windstorm Elite Sunflair
- For Use With BASS BOAT - Angled Transom w/ Outboard
- Material SUNFLAIR Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFATB2196B-KHA
- Zoro # G911559441
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 21'6" LENGTH up to 96" WIDTH |
Series | Windstorm Elite Sunflair |
For Use With | BASS BOAT - Angled Transom w/ Outboard |
Color | Khaki |
Item | Boat Cover |
Material | SUNFLAIR Fabric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Detailing Cloth, Microfiber (70005277986)
- GROTE Marker Lamp, 2-1/2 In, PC Rated, LED, Red (47232)
- TIMKEN Wheel Bearing - Front Outer, JM205149 (JM205149)
- CAPRI TOOLS Oil Filter Wrench, for Toyota/Lexus with 1.8L 4-Cylinder Engine (2-1501-4HD)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- CLASSIC ACCESSORIES Stellex Boat Cover, Model B, Blue (20-146-090501-00)
- Eevelle Watercraft Tops, Covers & Storage