Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BASS BOAT Angled Transom, Outboard Fits 20ft 6in L up to 96in W Royal
Mfr # SFATB2096B-RYL
Zoro # G911558314
product price: $1,016.99
/ea
Free Shipping & Returns
$1,016.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 20'6" LENGTH up to 96" WIDTH
- Material SUNFLAIR Fabric
- For Use With BASS BOAT - Angled Transom w/ Outboard
- Series Windstorm Elite Sunflair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFATB2096B-RYL
- Zoro # G911558314
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 20'6" LENGTH up to 96" WIDTH |
Material | SUNFLAIR Fabric |
For Use With | BASS BOAT - Angled Transom w/ Outboard |
Color | Royal |
Series | Windstorm Elite Sunflair |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 18x18x60 Inch White Steel Underbody Truck Box with 2 Paddle Latches (1702215)
- MAIN FILTER GRESEN K22002 Replacement/Interchange Spin-On Filter (MF0057997)
- MOOG Bushing - Sway Bar Frame, K201508 (K201508)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45016 (45016)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- TAYLOR MADE Taylor Made Pontoon Gazebo -Navy (12003ON)
- Eevelle Watercraft Tops, Covers & Storage