Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BASS BOAT Angled Transom, Outboard Fits 14ft 6in L up to 90in W Royal
Mfr # SCATB1490B-RYL
Zoro # G911539504
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 14'6" LENGTH up to 90" WIDTH
- For Use With BASS BOAT - Angled Transom w/ Outboard
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eevelle
- MFR # SCATB1490B-RYL
- Zoro # G911539504
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 14'6" LENGTH up to 90" WIDTH |
For Use With | BASS BOAT - Angled Transom w/ Outboard |
Color | Royal |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
Series | Silvercloud |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA ELECTRONICS Fixed Mount Class D VHF Radio w/Built-In GPS Receiver (Includes Flush Mount and Fixed Mount Kits) (MRF77WGPS)
- MTD Wheel Asm-8 X 2 Bl (934-05042)
- BOSCH ADS 625X Diagnostic Scan Tool (BSD3975)
- EPCO Strap-2In X 13Ft Gunwale, #BTD3 (BTD3)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Boat Cover V HULL FISHING Center Console, High Bow Rails, Outboard 26ft 6in L 102in W Red (SBVCCR26102B-JYR)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EXTREME MAX Extreme Max 3006.8441 Heavy-Duty Steel Folding Kayak Storage Rack (3006.8441)
- Eevelle Watercraft Tops, Covers & Storage