Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BASS BOAT Angled Transom, Outboard Fits 12ft 6in L up to 80in W Green
Mfr # SFATB1280B-HTR
Zoro # G911553227
product price: $759.99
/ea
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 12'6" LENGTH up to 80" WIDTH
- For Use With BASS BOAT - Angled Transom w/ Outboard
- Material SUNFLAIR Fabric
- Series Windstorm Elite Sunflair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFATB1280B-HTR
- Zoro # G911553227
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 12'6" LENGTH up to 80" WIDTH |
For Use With | BASS BOAT - Angled Transom w/ Outboard |
Material | SUNFLAIR Fabric |
Series | Windstorm Elite Sunflair |
Item | Boat Cover |
Color | Green |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Box, U1, Black (84-9662)
- LUMAPRO Mini Lamp, 381, 1.3W, T1 3/4, 6.3V, PK10 (381-10PK)
- BALDWIN FILTERS Air Filter, 9-7/32 x 13-1/2 in. (PA1884)
- SIMPLEX SJ208, Screw Jacks, 20 ton (177, 9 kN) Sustaining Capacity, 5 in (127, 0 mm) in Stroke (SJ208)
- EEVELLE Boat Cover BASS BOAT Wide, Outboard Fits 26ft 6in L up to 120in W Navy (SBWBB26120B-MBL)
- EEVELLE Windstorm V Hull Runabout with Low or No Bow Rails Cover - Silver (WSVR28102-SLR)
- EEVELLE Windstorm T-Top Boats / Hard Top Cover - Hunter Green (WSVCCTT1496-HTR)
- EEVELLE Boat Cover ALUMINUM V JON Center Console, Outboard Fits 12ft 6in L up to 70in W Beige (SBAVJCC1270B-HRB)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EXTREME MAX Extreme Max 3004.3220 Replacement Key for Boat Lift Boss with Tan Cover (3004.3220)
- Eevelle Watercraft Tops, Covers & Storage