Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BASS BOAT Angled Transom, Outboard Fits 11ft 6in L up to 80in W Green
Mfr # SFATB1180B-HTR
Zoro # G811551972
product price: $735.99
/ea
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 11'6" LENGTH up to 80" WIDTH
- Material SUNFLAIR Fabric
- For Use With BASS BOAT - Angled Transom w/ Outboard
- Series Windstorm Elite Sunflair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFATB1180B-HTR
- Zoro # G811551972
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 11'6" LENGTH up to 80" WIDTH |
Material | SUNFLAIR Fabric |
Color | Green |
Item | Boat Cover |
For Use With | BASS BOAT - Angled Transom w/ Outboard |
Series | Windstorm Elite Sunflair |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Long Extruded U Nuts 5/16"-18 P/R .010-.170" PK25 (1836PK)
- BALDWIN FILTERS Air Filter, 7-5/8 x 20-3/8 in. (PA2714)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-3/8 In (BT526-10)
- QUICK 900/Dw Foot Switch Down White (FP900DW00000A00)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- DR SHRINK Dr. Shrink DS-7501500 .75 in. x 1500 ft. Woven Cord Strapping (DS-7501500)
- Eevelle Watercraft Tops, Covers & Storage