Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BASS BOAT Angled Transom Inboard Fits 24ft 6in L up to 102in W Royal
Mfr # SCATB24102-RYL
Zoro # G911547349
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 24'6" LENGTH up to 102" WIDTH
- For Use With BASS BOAT - Angled Transom Inboard
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCATB24102-RYL
- Zoro # G911547349
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 24'6" LENGTH up to 102" WIDTH |
For Use With | BASS BOAT - Angled Transom Inboard |
Color | Royal |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
Item | Boat Cover |
Series | Silvercloud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-LIFT JACK 2018+ JEEP WRANGLER JLU ROLL CAGE TRACK MOUNTING SYSTEM FOR HI-LIFT JA (TT-1000)
- MILTON High Performance Hex Head Valve Cap, PK50 (435)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1183)
- HTI "California Style" Car Duster (XLCD-1)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- ATTWOOD MARINE Attwood Steering Wheel Soft Grip 13" (8315-4)
- Eevelle Watercraft Tops, Covers & Storage