Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BASS BOAT Angled Transom Inboard Fits 23ft 6in L up to 96in W Red
Mfr # SFATB2396-RED
Zoro # G911534066
product price: $1,156.99
/ea
Free Shipping & Returns
$1,156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 23'6" LENGTH up to 96" WIDTH
- For Use With BASS BOAT - Angled Transom Inboard
- Series Windstorm Elite Sunflair
- Material SUNFLAIR Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFATB2396-RED
- Zoro # G911534066
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 23'6" LENGTH up to 96" WIDTH |
For Use With | BASS BOAT - Angled Transom Inboard |
Series | Windstorm Elite Sunflair |
Material | SUNFLAIR Fabric |
Color | Red |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 6Pk1340 (6PK1340)
- CARRAND Heavy Duty Wash Brush, 10 (CRD93057)
- DONALDSON Hydraulic Housing (P179579)
- CURT Replacment Dual-Bll for Adjstbl Chnnl Mount (45923)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- TAYLOR Adjstbl Bimini Support Poles 28 to 48" w 7/8" Jaw Slides & Dec, PK2 (11995)
- Eevelle Watercraft Tops, Covers & Storage