Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BASS BOAT Angled Transom Inboard Fits 20ft 6in L up to 96in W Khaki
Mfr # SCATB2096-KHA
Zoro # G811543984
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 20'6" LENGTH up to 96" WIDTH
- For Use With BASS BOAT - Angled Transom Inboard
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCATB2096-KHA
- Zoro # G811543984
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 20'6" LENGTH up to 96" WIDTH |
For Use With | BASS BOAT - Angled Transom Inboard |
Color | Khaki |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
Item | Boat Cover |
Series | Silvercloud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX 2 Drawer Long Floor Heavy-Duty Aluminum Drawer Storage 24"W x 6"H x 50"L (1402980)
- OTC 11 Piece Noid Lite Set (3054E)
- ALL BALLS All Balls Fuel Pump Complete Module Polaris 47-1020 (47-1020)
- DISCO License Plate Nut/Screw Kit Contains 4 Nuts/4 Screws (290)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- POLYFORM Fender Cover For HTM-3; G-6; Black (96-814-497)
- Eevelle Watercraft Tops, Covers & Storage