Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BASS BOAT Angled Transom Inboard Fits 19ft 6in L up to 96in W Royal
Mfr # WSATB1996-RYL
Zoro # G811561087
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 19'6" LENGTH up to 96" WIDTH
- Series Windstorm
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With BASS BOAT - Angled Transom Inboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSATB1996-RYL
- Zoro # G811561087
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 19'6" LENGTH up to 96" WIDTH |
Series | Windstorm |
Color | Royal |
Item | Boat Cover |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
For Use With | BASS BOAT - Angled Transom Inboard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRONICS/TRACER Ez-Shot R-134A/Pag A/C Dye Injection Kit With Tp9 (TP9793-BX)
- VELVAC Push-Lock, Swivel Tee, 3/8"x1/4" (016364)
- GATES Serpentine Belt, K050345HD (K050345HD)
- AMERICAN BUILT PRO Condensate Drain Pan, 36 in. x 36 in Heavy duty HVAC w/Drain Hose Adapter (5PK) (CDP3232 P5)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- RONSTAN Series 40 Hl Exit Box Single Rope & Wire (RF41712)
- Eevelle Watercraft Tops, Covers & Storage