Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BASS BOAT Angled Transom Inboard Fits 17ft 6in L up to 91in W Black
Mfr # SCATB1790-BLK
Zoro # G911540579
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 17'6" LENGTH up to 91" WIDTH
- For Use With BASS BOAT - Angled Transom Inboard
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCATB1790-BLK
- Zoro # G911540579
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 17'6" LENGTH up to 91" WIDTH |
For Use With | BASS BOAT - Angled Transom Inboard |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
Color | Black |
Series | Silvercloud |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD TUFF Steel Bucket Forks- 1600 lb Capacity (FTF-1600BF)
- QUAKER STATE Engine Oil, 30W, Heavy-Duty, 1 Qt. (550035190)
- MEGUIARS Meguiar's M-4965 Marine/RV Fiberglass Restoration System Kit (M4965)
- WEATHER GUARD Liquid Transfer Tank, 110 gal Cap, Black (362-5-02)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- ZUNAMMY Zunammy ZWB2000BL-20LT 20 Liters Waterproof Roll Top Dry Bag; Floating Duffle Dry Gear Bag with Adjustable Shoulder Straps - Blue (ZWB2000BL-20LT)
- Eevelle Watercraft Tops, Covers & Storage