Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BASS BOAT Angled Transom Inboard Fits 14ft 6in L up to 90in W Green
Mfr # WSATB1490-HTR
Zoro # G811573646
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 14'6" LENGTH up to 90" WIDTH
- For Use With BASS BOAT - Angled Transom Inboard
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series Windstorm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSATB1490-HTR
- Zoro # G811573646
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 14'6" LENGTH up to 90" WIDTH |
For Use With | BASS BOAT - Angled Transom Inboard |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
Item | Boat Cover |
Color | Green |
Series | Windstorm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIVATE BRAND TOOLS AUSTRALIA PTY LTD Crankshaft and Camshaft Seal Tool Kit (70961)
- ACTION PUMP 2" Male NPS Threaded Dual Action Vent With 4psi Spring (HMVMN/20MM/027)
- ILC Replacement for Welch Allyn 11620 replacement light bulb lamp (11620 WELCH ALLYN)
- STENS Drive Belt Fits Toro 94-8812 Power Throw 824Xl Power Max 726 265-790 (265-790)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- PETOSKEY Petoskey Fb-P9933-43 Pvc Blue Fender Cover - 10 Per Box (FB-P9933-43)
- Eevelle Watercraft Tops, Covers & Storage