Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BASS BOAT Angled Transom Inboard Fits 13ft 6in L up to 80in W Khaki
Mfr # SCATB1380-KHA
Zoro # G911538453
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 13'6" LENGTH up to 80" WIDTH
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With BASS BOAT - Angled Transom Inboard
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCATB1380-KHA
- Zoro # G911538453
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 13'6" LENGTH up to 80" WIDTH |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
For Use With | BASS BOAT - Angled Transom Inboard |
Color | Khaki |
Item | Boat Cover |
Series | Silvercloud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Windshield and Window Cleaner-Washable Microfiber Cloth on Handle - Cars and RVs by Green (80-01162)
- FEL-PRO Buick V-6 6/231/25277-87 Valve Cover St, 1600 (1600)
- BALDWIN FILTERS Oil Filter Element, 2-3/16"x2-3/5"x2-1/5" (P7490)
- SUNEX Bottle Jack, 20 tons (4420)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EXTREME MAX Extreme Max 3006.7656 BoatTector Inflatable Fender - 4.5" x 16", Neon Orange (3006.7656)
- Eevelle Watercraft Tops, Covers & Storage