Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BASS BOAT Angled Transom Inboard Fits 12ft 6in L up to 80in W Green
Mfr # WSATB1280-HTR
Zoro # G811573417
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 12'6" LENGTH up to 80" WIDTH
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series Windstorm
- For Use With BASS BOAT - Angled Transom Inboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eevelle
- MFR # WSATB1280-HTR
- Zoro # G811573417
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 12'6" LENGTH up to 80" WIDTH |
Item | Boat Cover |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
Series | Windstorm |
Color | Green |
For Use With | BASS BOAT - Angled Transom Inboard |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER FLEETGUARD HF6553 Replacement/Interchange Spin-On Filter (MF0575541)
- MILTON Air Chuck, Dual Head 12", 1/4"FNPT (S-690-12)
- MAHLE Air Filter, Lx1768 (LX1768)
- QUICKCABLE Eight Point Post, 1 Cable Kit (509685-001)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- SEA-DOG Sea-Dog 491145-1 Pole Storage Clip - 3/4" (491145-1)
- Eevelle Watercraft Tops, Covers & Storage