Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BASS BOAT Angled Transom Inboard Fits 12ft 6in L up to 80in W Black
Mfr # SBATB1280-BLK
Zoro # G911550035
product price: $911.99
/ea
Free Shipping & Returns
$911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 12'6" LENGTH up to 80" WIDTH
- Series Windstorm Elite
- For Use With BASS BOAT - Angled Transom Inboard
- Material 100% GENUINE Sunbrella FABRIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBATB1280-BLK
- Zoro # G911550035
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 12'6" LENGTH up to 80" WIDTH |
Item | Sunbrella Boat Cover |
Color | Black |
Series | Windstorm Elite |
For Use With | BASS BOAT - Angled Transom Inboard |
Material | 100% GENUINE Sunbrella FABRIC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Bullet Foam Earplugs, Corded 100 pair/box 8.3" x8" x4.3" (A-B1FP71)
- TOPDON Versatile Battery Tester with HeavyDuty Clamps and Safety Features (BT50)
- PERFORMANCE TOOL 3-Pc Stone Set For W80560 Brake Hone Ston, W80561 (W80561)
- BENDIX Tool, Adb, Pad Measure, K109114 (K109114)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- PLANO Small Double Sided Tackle Orginizer (321309)
- Eevelle Watercraft Tops, Covers & Storage