Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BASS BOAT Angled Transom Inboard Fits 11ft 6in L up to 80in W Black
Mfr # SCATB1180-BLK
Zoro # G811536276
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 11'6" LENGTH up to 80" WIDTH
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With BASS BOAT - Angled Transom Inboard
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCATB1180-BLK
- Zoro # G811536276
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 11'6" LENGTH up to 80" WIDTH |
Color | Black |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
For Use With | BASS BOAT - Angled Transom Inboard |
Item | Boat Cover |
Series | Silvercloud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Circuit Breaker, CBF Series, 30 A (CBF-30)
- BALDWIN FILTERS Air Filter, 5-1/32 x 12-5/16 in. (RS3988)
- PACER GROUP Pacer Black 6 AWG Battery Cable, 100' (WUL6BK-100)
- SHURHOLD Bucket Caddy (2404)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- FRABILL Leech Bag (4651)
- Eevelle Watercraft Tops, Covers & Storage