Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover ALUMINUM V JON Center Console, Outboard Fits 23ft 6in L up to 96in W Charcoal
Mfr # SBAVJCC2396B-CHG
Zoro # G611545959
product price: $1,448.99
/ea
Free Shipping & Returns
$1,448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 23'6" LENGTH up to 96" WIDTH
- Material 100% GENUINE Sunbrella FABRIC
- For Use With ALUMINUM V JON - Center Console w/ Outboard
- Series Windstorm Elite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBAVJCC2396B-CHG
- Zoro # G611545959
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 23'6" LENGTH up to 96" WIDTH |
Material | 100% GENUINE Sunbrella FABRIC |
Item | Sunbrella Boat Cover |
For Use With | ALUMINUM V JON - Center Console w/ Outboard |
Color | Charcoal |
Series | Windstorm Elite |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Torx Plus Bit Set, 9Pc (81000)
- JOHNDOW INDUSTRIES Gas & Go Polyethylene 25-Gal Fuel Cart Diesel Caddy - UN/DOT & Transport CA Approved, GG-25PFC-D (GG-25PFC-D)
- KATS Diesel Engine Heater, for Cummins 855 N (30111)
- TURNING POINT PROPELLERS Hustler Right Hand Aluminum Propeller-LE1/LE2-1413-4-14" x 13"-4-Blade (21431330)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EXTREME MAX Extreme Max 3006.7656 BoatTector Inflatable Fender - 4.5" x 16", Neon Orange (3006.7656)
- Eevelle Watercraft Tops, Covers & Storage