Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover ALUMINUM V JON Center Console, Outboard Fits 23ft 6in L up to 96in W Black
Mfr # SCAVJCC2396B-BLK
Zoro # G911534264
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 23'6" LENGTH up to 96" WIDTH
- For Use With ALUMINUM V JON - Center Console w/ Outboard
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCAVJCC2396B-BLK
- Zoro # G911534264
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 23'6" LENGTH up to 96" WIDTH |
For Use With | ALUMINUM V JON - Center Console w/ Outboard |
Color | Black |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
Series | Silvercloud |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD DOOR CONVERSION KIT (96901-3-01)
- CAMCO SHANK-FORGED, EXTRA HI-LOW 2INX2INX12IN (5.75IN DROP 8.75IN RISE) (48653)
- KEN-TOOL Mount/Demount Spoon, 18 In. (32121)
- RULE Tournament Series Replacement Motor Cartridge Only (45DR)
- EEVELLE Windstorm T-Top Boats / Hard Top Cover - Hunter Green (WSVCCTT1496-HTR)
- EEVELLE Boat Cover BASS BOAT Wide, Outboard Fits 26ft 6in L up to 120in W Navy (SBWBB26120B-MBL)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- PLANO 1312 Marine Dry Box Orange (131252)
- Eevelle Watercraft Tops, Covers & Storage