Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover ALUMINUM V JON Center Console, Outboard Fits 21ft 6in L up to 96in W Khaki
Mfr # WSAVJCC2196B-KHA
Zoro # G811571031
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 21'6" LENGTH up to 96" WIDTH
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With ALUMINUM V JON - Center Console w/ Outboard
- Series Windstorm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSAVJCC2196B-KHA
- Zoro # G811571031
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 21'6" LENGTH up to 96" WIDTH |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
For Use With | ALUMINUM V JON - Center Console w/ Outboard |
Color | Khaki |
Series | Windstorm |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Stainless Steel Louvered Vent - 5" x 4-5/8" (331390-1)
- AFTERMARKET Black Seat Fits Kubota L2800 L3400 L4400 MX4700 MX5100 MX5000 Compact Tractor (SEQ90-0560)
- DORMAN Tail Lamp Assembly, 1611135 (1611135)
- RACOR Fbo-14 Coal/Sep Kit_5 Micron (FBO 60337)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EXTREME MAX Extreme Max 3006.7462 BoatTector HTM Inflatable Fender - 6.5" x 15", Bright Red (3006.7462)
- Eevelle Watercraft Tops, Covers & Storage