Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover ALUMINUM V JON Center Console, Outboard Fits 21ft 6in L up to 96in W Black
Mfr # SCAVJCC2196B-BLK
Zoro # G911558598
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 21'6" LENGTH up to 96" WIDTH
- For Use With ALUMINUM V JON - Center Console w/ Outboard
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCAVJCC2196B-BLK
- Zoro # G911558598
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 21'6" LENGTH up to 96" WIDTH |
For Use With | ALUMINUM V JON - Center Console w/ Outboard |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
Color | Black |
Item | Boat Cover |
Series | Silvercloud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR INDUSTRIES Ford Truck 98-87 Motor Mount, 2769 (2769)
- AMERICAN FORGE & FOUNDRY Transmission Jack, 4400 lb. (3180A)
- BUYERS PRODUCTS HINGE, BUTT, FLUSH MNT, STEEL, (H2550)
- PYRAMID 6'' 300 Watt Subwoofer (PW677X)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- CLASSIC ACCESSORIES StormPro T-Top Boat Cover, MdlE, Charcoal, 20 ft - 22 ft L (20-308-121001-RT)
- Eevelle Watercraft Tops, Covers & Storage