Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover ALUMINUM V JON Center Console, Outboard Fits 13ft 6in L up to 70in W Green
Mfr # SFAVJCC1370B-HTR
Zoro # G811540570
product price: $957.99
/ea
Free Shipping & Returns
$957.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 13'6" LENGTH up to 70" WIDTH
- For Use With ALUMINUM V JON - Center Console w/ Outboard
- Material SUNFLAIR Fabric
- Series Windstorm Elite Sunflair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFAVJCC1370B-HTR
- Zoro # G811540570
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 13'6" LENGTH up to 70" WIDTH |
For Use With | ALUMINUM V JON - Center Console w/ Outboard |
Material | SUNFLAIR Fabric |
Item | Boat Cover |
Color | Green |
Series | Windstorm Elite Sunflair |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION S544, Hp4530 (HP4530)
- MAG DADDY Thread Female Magnet Mount 6/32", 65 lb. (MAGTF6-10)
- MAHLE Engine Valve Cover Gasket Set, VS50733 (VS50733)
- ROTELLA Motor Oil, 5W-40, Synthetic, 1 Gal. (550045347)
- EEVELLE Boat Cover PERFORMANCE BOAT Inboard 33ft 6in L 120in W Black (SFPERF33120-BLK)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- C.E. SMITH Front Support Bunk, Jon Boat, Boxed (27850)
- Eevelle Watercraft Tops, Covers & Storage