Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover ALUMINUM V JON Center Console Inboard Fits 20ft 6in L up to 96in W Red
Mfr # SFAVJCC2096-RED
Zoro # G811547241
product price: $1,109.99
/ea
Free Shipping & Returns
$1,109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 20'6" LENGTH up to 96" WIDTH
- Series Windstorm Elite Sunflair
- Material SUNFLAIR Fabric
- For Use With ALUMINUM V JON - Center Console Inboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFAVJCC2096-RED
- Zoro # G811547241
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 20'6" LENGTH up to 96" WIDTH |
Color | Red |
Series | Windstorm Elite Sunflair |
Material | SUNFLAIR Fabric |
Item | Boat Cover |
For Use With | ALUMINUM V JON - Center Console Inboard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMP CAMS SAE 10W-30, Conventional, 1 Quart Bottle, Case Of 12 (1590-12)
- ATP Synthetic A/Trans Fluid Protectant, At-202 (AT-202)
- BUYERS PRODUCTS Tri-Ball Hitch-Tubular Shank with Black Towing Balls (1802202)
- WEATHERTECH Front FloorLiners, Black, Model 445601 (445601)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Boat Cover V HULL FISHING Center Console, High Bow Rails, Outboard 26ft 6in L 102in W Red (SBVCCR26102B-JYR)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- GARMIN Garmin 010-12676-05 Extra Large Carry Bag And Base (010-12676-05)
- Eevelle Watercraft Tops, Covers & Storage