Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover ALUMINUM V JON Center Console Inboard Fits 19ft 6in L up to 96in W Red
Mfr # WSAVJCC1996-RED
Zoro # G911570699
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 19'6" LENGTH up to 96" WIDTH
- Series Windstorm
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With ALUMINUM V JON - Center Console Inboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSAVJCC1996-RED
- Zoro # G911570699
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 19'6" LENGTH up to 96" WIDTH |
Series | Windstorm |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
For Use With | ALUMINUM V JON - Center Console Inboard |
Item | Boat Cover |
Color | Red |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Serpentine Belt, 6PK2455 (6PK2455)
- BUYERS PRODUCTS 2.5 Inch Amber Round Marker/Clearance Light With 7 LED (5622527)
- ECCO PIR Motion Sensor, Black (EZ0120)
- BUYERS PRODUCTS 3 Inch I.D. Heavy-Duty Forged 4-Bolt Mount Drawbar (BDB1385)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- SERENELIFE 4Bow Aluminum Bimini Top, SLBT4GR738 (SLBT4GR738)
- Eevelle Watercraft Tops, Covers & Storage