Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover ALUMINUM V JON Center Console Inboard Fits 16ft 6in L up to 90in W Black
Mfr # SCAVJCC1690-BLK
Zoro # G911553937
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 16'6" LENGTH up to 90" WIDTH
- For Use With ALUMINUM V JON - Center Console Inboard
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCAVJCC1690-BLK
- Zoro # G911553937
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 16'6" LENGTH up to 90" WIDTH |
Color | Black |
For Use With | ALUMINUM V JON - Center Console Inboard |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
Series | Silvercloud |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT SecureLatch Adjustable Pintle Mount 2 Shank 20000 lbs (48011)
- WEATHERTECH Front FloorLiner (4416931)
- ABRAMS 2" in x 50' ft Diamond Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Red (DOTC2 2 x 50-R)
- SPEC-D TUNING 05-09 Ford Mustang Bumper Lights Black (2LB-MST05JM-TM)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- ATTWOOD MARINE Attwood Steering Wheel Soft Grip 13" (8315-4)
- Eevelle Watercraft Tops, Covers & Storage