Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover ALUMINUM V JON Center Console Inboard Fits 15ft 6in L up to 90in W Khaki
Mfr # SFAVJCC1590-KHA
Zoro # G911542757
product price: $981.99
/ea
Free Shipping & Returns
$981.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 15'6" LENGTH up to 90" WIDTH
- Material SUNFLAIR Fabric
- For Use With ALUMINUM V JON - Center Console Inboard
- Series Windstorm Elite Sunflair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFAVJCC1590-KHA
- Zoro # G911542757
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 15'6" LENGTH up to 90" WIDTH |
Material | SUNFLAIR Fabric |
Color | Khaki |
Item | Boat Cover |
For Use With | ALUMINUM V JON - Center Console Inboard |
Series | Windstorm Elite Sunflair |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Waterproof Polycarbonate Storage Box (145000)
- BUYERS PRODUCTS 8 TON Combination Hitch 1-7/8 Inch Ball (BH81780)
- ILC Replacement for Caterpillar 10R0400 Starter (WX-XFFS-3)
- WARN INDUSTRIES SNOW PLOW ACCESSORIES, SVC KT PIN 3/8 RTAIN SFTY (83603)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- CARVER COVERS Carver Bimini Top Slide Track Kits, PR (62001)
- Eevelle Watercraft Tops, Covers & Storage