Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover ALUMINUM FISHING Walk Thru Windshield, Outboard Fits 20ft 6in L up to 100in W Khaki
Mfr # SFAVWT20100B-KHA
Zoro # G811534340
product price: $1,168.99
/ea
Free Shipping & Returns
$1,168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 20'6" LENGTH up to 100" WIDTH
- Material SUNFLAIR Fabric
- For Use With ALUMINUM FISHING - Walk Thru Windshield w/ Outboard
- Series Windstorm Elite Sunflair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFAVWT20100B-KHA
- Zoro # G811534340
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 20'6" LENGTH up to 100" WIDTH |
Item | Boat Cover |
Material | SUNFLAIR Fabric |
Color | Khaki |
For Use With | ALUMINUM FISHING - Walk Thru Windshield w/ Outboard |
Series | Windstorm Elite Sunflair |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 100W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3480)
- PRESTONE Tester Coolant Prestone (AF1420)
- CODE 3 XTP Single Color, 6 LEDs, Amber/Amber (XTP6AA)
- CUSTOM ACCESSORIES Pan Oil Drain Round 6Qt (31118)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EXTREME MAX Extreme Max 3006.7417 BoatTector Inflatable Fender - 6.5" x 22", Bright Red (3006.7417)
- Eevelle Watercraft Tops, Covers & Storage