Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover ALUMINUM FISHING High Windshield, Outboard Fits 12ft 6in L up to 88in W Red
Mfr # SFAFH1288B-RED
Zoro # G911538132
product price: $957.99
/ea
Free Shipping & Returns
$957.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 12'6" LENGTH up to 88" WIDTH
- Series Windstorm Elite Sunflair
- For Use With ALUMINUM FISHING - High Windshield w/ Outboard
- Material SUNFLAIR Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFAFH1288B-RED
- Zoro # G911538132
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 12'6" LENGTH up to 88" WIDTH |
Item | Boat Cover |
Series | Windstorm Elite Sunflair |
For Use With | ALUMINUM FISHING - High Windshield w/ Outboard |
Color | Red |
Material | SUNFLAIR Fabric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK TECHNOLOGY Door Unlocking Tool, 2 pcs. (135)
- TRU-FLATE Tire Tread Depth Gauge, 1/32 in Tread Dp Calibration Increments, Steel, Pocket Clip (40-395)
- BLUE SEA SYSTEMS Blue Sea Systems 1016-BSS Dual USB Charger Socket, 2.1A (1016-BSS)
- MOBIL Engine Oil, Mobil 1, 0W-40, Synthetic, 1 Qt. (112628)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EXTREME MAX Extreme Max 3006.7285 BoatTector Inflatable Fender - 6.5" x 22", White (3006.7285)
- Eevelle Watercraft Tops, Covers & Storage