Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover ALUMINUM FISHING High Windshield, Outboard Fits 12ft 6in L up to 88in W Charcoal
Mfr # SCAFH1288B-CHL
Zoro # G811550173
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 12'6" LENGTH up to 88" WIDTH
- For Use With ALUMINUM FISHING - High Windshield w/ Outboard
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eevelle
- MFR # SCAFH1288B-CHL
- Zoro # G811550173
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 12'6" LENGTH up to 88" WIDTH |
For Use With | ALUMINUM FISHING - High Windshield w/ Outboard |
Color | Charcoal |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
Item | Boat Cover |
Series | Silvercloud |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMFLO Professional Stitcher, 1/14"FaceX1-1/2" (AMF17-244)
- VELVAC 2" Female Non-Vented Non-Locking Cap, 600133 (600133)
- STENS Oem Replacement Belt 265-804 For Cub Cadet 954-3084 (265-804)
- SCHROEDER Filter Element, Microglass, 3 Microns (KZ3)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- RONSTAN Series 40 Hl Exit Box Single Rope & Wire (RF41712)
- Eevelle Watercraft Tops, Covers & Storage