Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover ALUMINUM FISHING High Windshield Inboard Fits 24ft 6in L up to 102in W Black
Mfr # SBAFH24102-BLK
Zoro # G211545212
product price: $1,612.99
/ea
Free Shipping & Returns
$1,612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 24'6" LENGTH up to 102" WIDTH
- For Use With ALUMINUM FISHING - High Windshield Inboard
- Material 100% GENUINE Sunbrella FABRIC
- Series Windstorm Elite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBAFH24102-BLK
- Zoro # G211545212
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 24'6" LENGTH up to 102" WIDTH |
For Use With | ALUMINUM FISHING - High Windshield Inboard |
Material | 100% GENUINE Sunbrella FABRIC |
Color | Black |
Series | Windstorm Elite |
Item | Sunbrella Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Rnd 6-Way Cnnctr Plug, Trailer Side, 58080 (58080)
- MIDWEST FASTENER 1/2" x .2" Black Rubber Long Door Bumpers 6PK (72162)
- ASTRO PNEUMATIC UPHOLSTERY TOOL 4PC SET (AO9589)
- MAXXIMA Clearance Light, LED, Amber, Oval, 6-1/4 L (M20332YCL)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 16ft 6in L up to 91in W Green (WSATB1691B-HTR)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- TAYLOR Orange Fiberglass Bow With Rubber End Covers 1-1/4" Wide (924)
- Eevelle Watercraft Tops, Covers & Storage