Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover ALUMINUM FISHING High Windshield Inboard Fits 18ft 6in L up to 96in W Charcoal
Mfr # SBAFH1896-CHG
Zoro # G811539277
product price: $1,343.99
/ea
Free Shipping & Returns
$1,343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 18'6" LENGTH up to 96" WIDTH
- Material 100% GENUINE Sunbrella FABRIC
- For Use With ALUMINUM FISHING - High Windshield Inboard
- Series Windstorm Elite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBAFH1896-CHG
- Zoro # G811539277
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 18'6" LENGTH up to 96" WIDTH |
Material | 100% GENUINE Sunbrella FABRIC |
Color | Charcoal |
For Use With | ALUMINUM FISHING - High Windshield Inboard |
Series | Windstorm Elite |
Item | Sunbrella Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRESH Air Freshener, Diffuser, Fresh Linen, PK2 (RMD201-2AME)
- BALDWIN FILTERS Air Filter, 5-3/8 x 3-1/8 in. (PA649)
- SEA-DOG Sea-Dog 420441-1 Line Rocker Switch - On/Off (420441-1)
- WALKER EXHAUST Exhaust Pipe, 52004 (52004)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- SERENELIFE 4 Bow Bimini Top, SLBT472G (SLBT472G)
- Eevelle Watercraft Tops, Covers & Storage