Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover ALUMINUM FISHING High Windshield Inboard Fits 14ft 6in L up to 88in W Black
Mfr # WSAFH1488-BLK
Zoro # G911569235
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 14'6" LENGTH up to 88" WIDTH
- For Use With ALUMINUM FISHING - High Windshield Inboard
- Series Windstorm
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eevelle
- MFR # WSAFH1488-BLK
- Zoro # G911569235
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 14'6" LENGTH up to 88" WIDTH |
Item | Boat Cover |
For Use With | ALUMINUM FISHING - High Windshield Inboard |
Series | Windstorm |
Color | Black |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Spark Plug (591868)
- SPARTAN POWER 2 AWG Heavy Duty Jumper Cables (10 Feet) (JUMPER10FT2AWG)
- CTA MANUFACTURING ATF Filling System (CTA7400)
- WIX FILTERS Cabin Air Filter, 24017 (24017)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EXTREME MAX Extreme Max 3006.7279 BoatTector Inflatable Fender - 5.5" x 20", White (3006.7279)
- Eevelle Watercraft Tops, Covers & Storage