Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover ALUMINUM FISHING High Windshield Inboard Fits 11ft 6in L up to 88in W Navy
Mfr # SBAFH1188-MBL
Zoro # G011535475
product price: $1,074.99
/ea
Free Shipping & Returns
$1,074.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 11'6" LENGTH up to 88" WIDTH
- For Use With ALUMINUM FISHING - High Windshield Inboard
- Material 100% GENUINE Sunbrella FABRIC
- Series Windstorm Elite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBAFH1188-MBL
- Zoro # G011535475
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 11'6" LENGTH up to 88" WIDTH |
For Use With | ALUMINUM FISHING - High Windshield Inboard |
Material | 100% GENUINE Sunbrella FABRIC |
Series | Windstorm Elite |
Item | Sunbrella Boat Cover |
Color | Navy |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-711 For Hustler 797720 (265-711)
- A & I PRODUCTS T-Bar Chain 3" x2" x1" (A-AL67T)
- BUYERS PRODUCTS Underbody (1762627)
- THEXTON Hood Prop Clamp, Universal (430)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- CLASSIC ACCESSORIES Stellex Pontoon Boat Cover, MdlA, Blue (20-150-080501-00)
- Eevelle Watercraft Tops, Covers & Storage