ATRIUM Series, Atrium Standard Cab Enclosure
Mfr # EEV-ATR1
Zoro # G610942414
Key Features
- Series ATRIUM
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # EEV-ATR1
- Zoro # G610942414
- UPC # 692089332334
- Country of Origin China
- Category Forklift Accessories
Dimensions
Size | Standard - 57"L x 47"W x 52"H |
Details
Series | ATRIUM |
Description
Just because it's raining doesn't mean that work has to come to a screeching halt. Keep the work moving and profits flowing, rain or shine, with the ORIGINAL Atrium Full Cab Forklift Enclosure by Eevelle. Our covers comply with OSHA standards; they are tested to be safe and they will not obstruct the view of the operator. The original Atrium Full Cab Enclosure manufactured by Eevelle, the leader in the outdoor gear industry, attaches in seconds, and fits easily onto any forklift. The zippered doors can be shut to prevent rain and wind from entering the forklift, or can be unzipped and folded back into place while working.
- •Heavy Duty 16mil Industrial Vinyl
- •Double Polished - Ultra Clear and Scratch Resistant
- •Cold Crack Inhibitor with Freeze Point Flexibility
- •Anti Yellowing UV Inhibitor
- •Heavy Duty #10 High Visibility Zippers
- •Marine Grade Thread and Stitching
- •Fits All Lifts From 6000 - 12,000+ Pounds
- •Precision Tailored with No Raw Edges
- •OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK SAFETY SYSTEMS Pin, 4-7/8" L, Steel (151274)
- MAGLINER Cotter Pin, PK50 (81077K)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21S-C040R-16)
- DUTTON-LAINSON 25FT Yellow Winch Strap (24250)
- EEVELLE ATRIUM Series, Atrium Large Cab Enclosure (EEV-ATL2)
- EEVELLE FORKSHIELD Series, Forkshield Large (EEV-FS1)
- EEVELLE SOLARCAP Series, Solarcap Standard (EEV-SC)
- EEVELLE FORKSHIELD Series, Forkshield Standard (EEV-FS)
- VESTIL Forged Steel Forks 5K, 48", PR (F4-1.75-48)
- GLOBAL EQUIPMENT Forklift Mount Drum Grab - 1 Drum - 1000 Lb. Capacity (SCGL3002)
- GLOBAL INDUSTRIAL Universal Forklift Safety Mirror, 8L (800499)
- Eevelle Lifting Trucks