Shop All Watercraft Tops, Covers & Storage
Eevelle
72in LONG - 3 BOW BIMINI Replacement CANVAS - Fits 79in-84in - Charcoal
Mfr # SSE-3B84-CHG
Zoro # G811573943
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Width 79 in - 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SSE-3B84-CHG
- Zoro # G811573943
- UPC # 692089000000
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Dimensions
Fits Width | 79 in - 84 in |
Details
Color | Charcoal |
Description
Solution dyed fabrics made of either polyester or acrylic are the best type of material for marine applications. The yarn is dyed before it is made into solution dyed fabric, which means the color is more vibrant and resists fading much better than fabric that is dyed after being woven. Cheaper boat top canvas is sometimes made of cotton fabric and sewn with standard sewing thread, and this is something customers need to avoid if they want the boat top to last longer than six months.
- •Summerset Elite - Sunbrella
- •Sunbrella High Performance Marine Material
- •Handmade / Premium Quality canvas is warranteed for 8 years
- •UV and Mildew Resistant Acrylic Fabric is easy to keep looking new
- •Available in a variety of Colorfast Vibrant Colors that will look great season after season
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY LINER 19-C SIERRA 1500 FRONT AND REAR MUD GUARD SET CUSTOM MUD GUARDS BLACK (58276)
- BUYERS PRODUCTS 18x18 Inch Bolted Black Formed Steel Mounting Brackets (1701006B)
- WALKER EXHAUST CATALYTIC CONVERTER (54605)
- MAIN FILTER VICKERS V0211B2R05 Replacement/Interchange Spin-On Filter (MF0058074)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- SERENELIFE 4 Bow Bimini Top, SLBT472G (SLBT472G)
- Eevelle Watercraft Tops, Covers & Storage