Shop All Electric Tankless Water Heaters
Eemax
WaterHeater, 9.5kw 240V FlowCo(TM) CA Mdl
Mfr # SPEX95CA
Zoro # G2489105
product price: $246.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$246.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Heater Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # SPEX95CA
- Zoro # G2489105
- UPC # 091654925313
- Country of Origin United States
- Category Electric Tankless Water Heaters
Details
Promotion Restriction | Not eligible for promotion |
Item | Water Heater |
Water Heater Application | General Purpose |
Description
WaterHeater,9.5kw,240V,FlowCo CA Mdl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Serin Control Box Assembly (M964940-0070A)
- JONES STEPHENS 2" Pipe Dia. Cast Iron, Brass Combination Drain Trap (J60061)
- TOTO White Bathroom Sink, Vitreous China, Undermount Bowl Size 14" x 17" (LT569#01)
- PARKER 3/8" Compr Stainless Steel Mini Ball Valve Inline (6Z-MB6LPFA-SSP)
- EEMAX Eemax HA011240 Electric Tankless Water Heater Home Advantage II - 11kW, 46Amps (HA011240)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 1 Phase (PR018240)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX3208)
- EEMAX 208VAC, Commercial Electric Tankless Water Heater, Eyewash, 50 Degrees to 90 Degrees F, 1 Phase (EX1608T2 EE)
- EEMAX 240VAC, Commercial Electric Tankless Water Heater, Eyewash, Single Phase (SPEX95T EE)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX80)
- CHRONOMITE LABS 208VAC, Both Electric Tankless Water Heater, Undersink, 110 Degrees F, 8320 W, 1 Phase (M40/208HTR 110F-I)
- Eemax Electric Tankless Water Heaters