Shop All Electric Tankless Water Heaters
Eemax
WaterHeater, 6.5kw 240V FlowCo(TM) CA Mdl
Mfr # SPEX65CA
Zoro # G2488895
product price: $246.00
/ea
Free Shipping & Returns
$246.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # SPEX65CA
- Zoro # G2488895
- UPC # 091654925290
- Country of Origin United States
- Category Electric Tankless Water Heaters
Details
Promotion Restriction | Not eligible for promotion |
Item | Water Heater |
Water Heater Application | General Purpose |
Description
WaterHeater,6.5kw,240V,FlowCo CA Mdl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Standard Worm Gear Clamp, 3/4" to 1-1/2" (48002501)
- TOTO Modular Roughin For Nexus Bowl (TSU02W.12)
- PARKER 5/8" A-LOK x 1/2" FNPT Brass Connector (10FSC8N-B)
- ELDON JAMES Tubing, 3/32 In, 100 Ft L, Poly, Clear Blue (FXAG-1.5-2.5)
- EEMAX 480VAC, Commercial Electric Tankless Water Heater, 3 Phase (AP072480 EFD)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX75)
- EEMAX 277VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM004277T)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX2412)
- EEMAX Eemax 7.5kw 240V FlowCo„¢ Electric Tankless Water Heater (SPEX75)
- EEMAX 277VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM010277T)
- STIEBEL ELTRON Electric Tankless Water Heater, 240/208V (DHC 4-2 CLASSIC)
- Eemax Electric Tankless Water Heaters