Shop All Electric Tankless Water Heaters
Eemax
WaterHeater, 4.1kw 208V FlowCo(TM) CA Mdl
Mfr # SPEX4208CA
Zoro # G2489148
product price: $246.00
/ea
Free Shipping & Returns
$246.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # SPEX4208CA
- Zoro # G2489148
- UPC # 091654925337
- Country of Origin United States
- Category Electric Tankless Water Heaters
Details
Promotion Restriction | Not eligible for promotion |
Item | Water Heater |
Water Heater Application | General Purpose |
Description
WaterHeater,4.1kw,208V,FlowCo CA Mdl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" Flare x FNPS Brass Swivel 90 Degree Elbow 5PK (166FSV-10-10)
- MILWAUKEE VALVE Globe Valve, Class 300, 3/4 In. (572 3/4)
- APG 3" Aluminum Part A (3E30AAL)
- DELTA Delta 86T Coverplate - Center Hole Chrome (86T151)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX100)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX80)
- EEMAX Eemax 5.5kw 240V FlowCo„¢ Electric Tankless Water Heater (SPEX55)
- EEMAX Eemax HA011240 Electric Tankless Water Heater Home Advantage II - 11kW, 46Amps (HA011240)
- EEMAX Eemax 3.5kw 120V FlowCo„¢ Electric Tankless Water Heater (SPEX3512)
- EEMAX Eemax ED020480T2T Commerical Tankless Water Heater, Three Phase 18KW 480/277V 22A (ED020480T2T)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-15L/208 110F)
- Eemax Electric Tankless Water Heaters