Shop All Electric Tankless Water Heaters
Eemax
WaterHeater, 3.0kw 277V FlowCo(TM) CA Mdl
Mfr # SPEX3277CA
Zoro # G2489096
product price: $250.39
/ea
Free Shipping & Returns
$250.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # SPEX3277CA
- Zoro # G2489096
- UPC # 091654925351
- Country of Origin United States
- Category Electric Tankless Water Heaters
Details
Promotion Restriction | Not eligible for promotion |
Item | Water Heater |
Water Heater Application | General Purpose |
Description
WaterHeater,3.0kw,277V,FlowCo CA Mdl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/8 X Close Brass Nipple (5319082)
- MILWAUKEE VALVE 1-1/2" Threaded Low Lead Brass Swing Check Valve (UP0967000112)
- MUELLER COUPL BRS IPSXCTS 3/4X1"" (160-305NL)
- STERLING SEAL & SUPPLY 6"x6"x1" Pre-Cut Ceramic Insulation 8lb 2300F -10PK (2300.cfb.8lb.6x6x1x10)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX80)
- EEMAX 277VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX100T)
- EEMAX 240VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM010240T)
- EEMAX Eemax AP048480 Commercial Electric Tankless Water Heater 48kW 408V 57.8A (AP048480)
- EEMAX 240VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM007240T)
- EEMAX Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM004120T)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-15L/120 110F)
- Eemax Electric Tankless Water Heaters